Apply to be a TradeMaster!
Main product image of Tower Light Module, Harmony XV6, Grey, XVZ09
Magnifying glass
Hover image to zoom

Tower Light Module, Harmony XV6, Grey, XVZ09

SKU:
XVZ09
Rating:
(0)
Q&A:
(0)
Tower Light Module, Harmony XV6, Grey, XVZ09
Magnifying glass
Hover image to zoom
$20.95 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Grey

Description

–
This wall mounting bracket is part of the Harmony XV6 and XVB7 ranges, featuring modular tower lights designed for easy customer assembly. It is designed to mount a tower light on vertical support (a gasket and four fixing screws are included). The XVZ09 bracket is made of dark grey plastic. It measures 87mm high and weighs 50g. It is impact, dust, water, and vibration resistant thanks to its IP66 rating, making it ideal for operation in harsh environments. This wall mounting bracket cannot be combined with L brackets XVZ100T and XVZ250T. The Harmony range of tower lights features a sleek design incorporating energy-efficient LEDs to maximize brightness while minimizing energy consumption.

Specs

–
IP Rating:

IP65

Approvals:

UL

CSA

CE

Module Type:

Mounting Accessory

Country of Origin:

Germany

Color:

Grey

Series:

XVB7

Product Type:

Tower Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy