Apply to be a TradeMaster!
Main product image of Tower Light Module, Harmony XV4, 25mm, XVZ100
Magnifying glass
Hover image to zoom

Tower Light Module, Harmony XV4, 25mm, XVZ100

SKU:
XVZ100
Rating:
(0)
Q&A:
(0)
Tower Light Module, Harmony XV4, 25mm, XVZ100
Magnifying glass
Hover image to zoom
$7.20 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
25mm Diameter

Description

–
This mounting tube is part of the Harmony XVB7, XV6, and XV4 ranges, featuring modular tower lights designed for easy customer assembly. This tube, with a bottom cable entry, allows for the easy assembly of tower lights. The XVZ100 tube is made of silver-colored aluminum. It measures 100mm high has a diameter of 25mm, and weighs 40g. It is impact, dust, water, and vibration resistant thanks to its IP66 rating, making it ideal for operation in harsh environments. Both linear base mounting and wall mounting options are available in a variety of sizes. To simplify mounting, fixing plates and brackets are available for separate purchase. The Harmony range of tower lights features a sleek design incorporating energy-efficient LEDs to maximize brightness while minimizing energy consumption.

Specs

–
Approvals:

CE

CSA

UL

Country of Origin:

Indonesia

Series:

XVB7

Diameter:

25mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy