Apply to be a TradeMaster!
Main product image of Tower Light Module, Harmony XV4, 250mm, XVZ250T
Magnifying glass
Hover image to zoom

Tower Light Module, Harmony XV4, 250mm, XVZ250T

SKU:
XVZ250T
Rating:
(0)
Q&A:
(0)
Tower Light Module, Harmony XV4, 250mm, XVZ250T
Magnifying glass
Hover image to zoom
$10.47 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
250mm Diameter

Description

–
This L bracket is part of the Harmony XVB7, XV6, and XV4 ranges, featuring modular tower lights designed for easy customer assembly. With its simple and sleek design, this bracket allows for the easy assembly of tower light bases. The XVZ250T bracket comprises a steel support for the bottom cable entry and an integrated silver-colored aluminium tube. The tube is 250 mm high and 25 mm in diameter. This product comes with an IP23 rating. It weighs 381g. The Harmony range of tower lights features a sleek design incorporating energy-efficient LEDs to maximize brightness while minimizing energy consumption.

Specs

–
Diameter:

250mm

Approvals:

CE

UL

CSA

Country of Origin:

Indonesia

Series:

XVB7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy