Apply to be a TradeMaster!
Main product image of AC-1048-12-BK Air Curtain Breeze9 48" Surface Mount, Ambient, 120v, 1648/1295 CFM (Black)
Magnifying glass
Hover image to zoom

AC-1048-12-BK Air Curtain Breeze9 48" Surface Mount, Ambient, 120v, 1648/1295 CFM (Black)

Brand:
Schwank
SKU:
AC-1048-12-BK
Rating:
(0)
Q&A:
(0)
AC-1048-12-BK Air Curtain Breeze9 48" Surface Mount, Ambient, 120v, 1648/1295 CFM (Black)
Magnifying glass
Hover image to zoom
$798.30 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
48"
Product Highlight: Length
4 ft.
Product Highlight: Length (Inches)
48" Length
Product Highlight: Color
Black

Description

–
Description
  • Schwank Breeze9 Series Air Curtain is available in a 120V model. Ambient only - no heat. Model lengths include 36", 48", 60", and mounts up to 9ft.


Features
  • High, low, and turn off setting on the unit
  • Remote control and magnetic door switch included
  • Easy installation: mounting brackets included

Specs

–
Application:

Indoor

Commercial

Voltage:

120v

Size:

48"

Series:

Breeze9

Length:

4 ft.

Length (Inches):

48"

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy