Apply to be a TradeMaster!
Filter menu expanded

Filters

14 items
Reset

SORT

Product Availability
–

Color
–

Black (4)
White (10)

Size
–

36" (3)
48" (1)
60" (4)
72" (3)
32" (2)

Voltage
–

120v (3)
208V (5)
230V (3)
480V (3)

Price Range
–

$600 to $700 (1)
$700 to $800 (1)
$900 to $1000 (1)
$1000 to $1500 (2)
$2000 to $2500 (2)
$2500 to $3000 (1)
$3000 to $3500 (3)
$3500 to $4000 (1)
$4500 to $5000 (2)

Schwank Air Curtains

Help Face
Need a little help?
14 items
Grid
List
Compare
Product Image of AC-1060-12-BK Air Curtain Breeze9 60" Surface Mount, Ambient, 120v, 2119/1648 CFM (Black)
$912.60 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of AC-KE72-20 Select10 72" Air Curtain Electric Heated 208V 3Ph
$4,839.90 each
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Compare
Product Image of AC-ME32-20-WH 32" Air Curtain Swift5 Series 208V Electric (White)
$1,098.69 each
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Compare
Product Image of AC-1048-12-BK Air Curtain Breeze9 48" Surface Mount, Ambient, 120v, 1648/1295 CFM (Black)
$798.30 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of AC-KE72-48 Select10 72" Air Curtain Electric Heated 480V 3Ph
$4,883.45 each
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Compare
Product Image of AC-KE60-20 Select10 60" Air Curtain Electric Heated 208V 3Ph
$3,190.23 each
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Compare
Product Image of AC-ME32-20-BK Air Curtain Swift5 Series 208V 32" Electric (Black)
$1,098.69 each
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Compare
Product Image of AC-KE36-20 Select10 36" Air Curtain Electric Heated 208V 3Ph
$2,768.35 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of AC-1036-12-BK Air Curtain Breeze9 Series 1036 Surface Mount, Ambient, 120v, 1177/942 CFM (Black)
$627.30 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of AC-KE60-48 Select10 60" Air Curtain Electric Heated 480V 3Ph
$3,477.10 each
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Compare
Product Image of AC-KA36-23 Select10 36" Air Curtain Ambient 230V 1 Ph
$2,099.50 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of AC-KA72-23 Select10 72" Air Curtain Ambient 230V 1 Ph
$3,578.74 each
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Compare
Product Image of AC-KE36-48 Select10 36" Air Curtain Electric Heated 480V 3Ph
AC-KE36-48 Select10 36" Air Curtain Electric Heated 480V 3Ph
SKU: AC-KE36-48
Schwank
SKU: AC-KE36-48
Brand: Schwank
$3,098.55 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of AC-KA60-23 Select10 60" Air Curtain Ambient 230V 1 Ph
AC-KA60-23 Select10 60" Air Curtain Ambient 230V 1 Ph
SKU: AC-KA60-23
Schwank
SKU: AC-KA60-23
Brand: Schwank
$2,375.22 each
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Resources
FAQs, Manuals & Videos
Articles
More About Schwank Air Curtains

Schwank Air Curtains are commercial and industrial units that create a moving air barrier across doorways, sealing conditioned air inside a building while keeping dust, insects, and outside drafts from entering. The lineup spans compact models built for kiosk and drive-thru openings up to heavy-duty units rated for warehouse and dock doors, with several series mounting as high as 26 feet. Select12, Select14, Epic14, and both Grand series models run on EC motors, and the Select12, Select14, and recessed Select12R and Select14R models carry AMCA certification, a spec facility managers use to compare verified airflow performance across brands.

Air curtains matter most in buildings with heavy door traffic, where escaping conditioned air drives up utility costs and lets contaminants drift into work areas. Matching door height, traffic pattern, and mounting style, surface, recessed, or vertical, to the right series keeps energy loss down and protects the space behind the door.

Subcategories

  • Swift5 Series: Swift5 units mount at 5 feet and produce a long, narrow airflow pattern suited to small openings like kiosk windows, drive-thru lanes, and retail service windows. Quick-service and retail contractors use them where a full-size air curtain will not fit the opening. The narrow throw keeps the air seal tight without blasting air across a wide doorway. Swift5 works best on openings that need light draft control rather than full environmental separation.
  • Select Series: The Select line covers Select10, Select12, and Select14 models, mounting from 8 to 14 feet on standard commercial entrances. Select12 and Select14 run on EC motors and carry AMCA certification, giving contractors a verified airflow rating to spec against competing brands. General contractors and property managers use Select models on retail storefronts, office lobbies, and restaurant entrances. Horizontal surface mounting is standard across the line.
  • Epic Series: Epic12 and Epic14 are built for warehouse doors, dock doors, and loading bays, mounting from 10 to 16 feet. Epic14 adds an EC motor for higher efficiency in industrial-duty cycles. Facility managers and warehouse contractors specify these where forklift and truck traffic keeps dock doors open for extended periods. The higher mounting range handles taller industrial door openings than the commercial Select series.
  • Grand Series: Grand18 and Grand26 are the largest units in the lineup, mounting from 16 up to 26 feet with EC motors on every model. Industrial contractors use them on oversized dock doors, manufacturing bay entrances, and distribution center openings. Horizontal and vertical mounting are both available depending on the opening. Grand models are the point of reference for facilities with the tallest door openings in a portfolio.
  • Recessed Select Models: Select12R and Select14R recess into the ceiling for a finished look on commercial buildings where exposed equipment is not acceptable. Both mount from 8 to 14 feet, run EC motors, and carry AMCA certification like their surface-mount counterparts. Architects and general contractors on retail and office builds specify recessed models to keep sightlines clean. Recessed installation requires more coordination during construction than surface mounting.

Buying Guide

Choosing among Schwank Air Curtains starts with door height, since every series has a maximum mounting range and going past it weakens the air seal. Small openings like drive-thru windows call for Swift5, while standard commercial entrances from 8 to 14 feet fit the Select line. Warehouse and dock doors need the Epic series, and openings taller than 16 feet require Grand18 or Grand26.

After sizing for height, match the motor and certification to the project's efficiency requirements. EC motor models such as Select12, Select14, Epic14, and both Grand units cost less to run over the life of the equipment, and AMCA certification gives specifiers a verified airflow number to compare against competing air curtain brands rather than relying on manufacturer claims alone. Projects with strict energy code requirements should prioritize AMCA-certified models.

Mounting style is the next decision. Surface mounting is the simplest install and works on most retrofit jobs. Recessed models like Select12R and Select14R suit new construction where finished ceilings matter, but they need coordination with the framing and HVAC trades before drywall goes up. Vertical mounting is an option on Select14 and the Grand series for openings where horizontal clearance is limited.

Finally, match the application to the goal: environmental separation for conditioned-air retention versus lighter-duty insect and dust control, since some models are rated for one but not both.

Frequently Asked Questions

How high can Schwank Air Curtains be mounted?

Mounting height depends on the series. Swift5 units mount at 5 feet for small openings, standard Select models cover 8 to 14 feet, Epic models handle 10 to 16 feet, and Grand18 and Grand26 mount up to 26 feet for the tallest industrial doors.

What's the difference between EC motor and standard motor air curtains?

EC motor models, including Select12, Select14, Epic14, and both Grand series units, run more efficiently than standard motor units over continuous industrial duty cycles. Standard motor models like Swift5 and Select10 cost less upfront and suit lighter-traffic openings.

Does AMCA certification matter when specifying an air curtain?

AMCA certification means airflow performance has been independently verified rather than taken from manufacturer claims alone. Select12, Select14, Select12R, and Select14R carry this certification, which matters most on projects with strict energy code documentation requirements.

Can a Schwank air curtain be recessed into the ceiling?

Select12R and Select14R are built for recessed mounting, covering the same 8 to 14 foot range as their surface-mount counterparts. Recessed installation needs coordination with framing and HVAC trades earlier in construction than a surface-mount unit does.

Which series fits a warehouse dock door?

Epic12 and Epic14 are built specifically for warehouse doors, dock doors, and loading bays, mounting from 10 to 16 feet. Openings taller than that range call for the Grand18 or Grand26 series instead.

Didn't find what you're looking for? 
Let us know
.