Apply to be a TradeMaster!
AC-KA72-23 Select10 72" Air Curtain Ambient 230V 1 Ph

AC-KA72-23 Select10 72" Air Curtain Ambient 230V 1 Ph

Brand:
Schwank
SKU:
AC-KA72-23
Rating:
(0)
Q&A:
(0)
AC-KA72-23 Select10 72" Air Curtain Ambient 230V 1 Ph
$3,578.74 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 50 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
72" Length
Product Highlight: Color
White
Product Highlight: Length
6 ft.
Product Highlight: Voltage
230V
Product Highlight: Size
72"

Description

–
A stylish and efficient option for your entrances. Schwank Swift10 Series offers flexible mounting up to 10' in commercial entranceways with a sleek modern design to blend into your space. A high-efficiency EC Motor powers this air curtain and is available in electric heated and ambient models.

Specs

–
Length (Inches):

72"

Color:

White

Length:

6 ft.

Voltage:

230V

Size:

72"

Series:

Select10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy