Apply to be a TradeMaster!
AC-KE36-20 Select10 36" Air Curtain Electric Heated 208V 3Ph

AC-KE36-20 Select10 36" Air Curtain Electric Heated 208V 3Ph

Brand:
Schwank
SKU:
AC-KE36-20
Rating:
(0)
Q&A:
(0)
AC-KE36-20 Select10 36" Air Curtain Electric Heated 208V 3Ph
$2,807.56 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Length
3 ft.
Product Highlight: Size
36"
Product Highlight: Length (Inches)
36" Length
Product Highlight: Voltage
208V
Product Highlight: Fuel Type
Electric

Description

–
A stylish and efficient option for your entrances. Schwank Swift10 Series offers flexible mounting up to 10' in commercial entranceways with a sleek modern design to blend into your space. A high-efficiency EC Motor powers this air curtain and is available in electric heated and ambient models.

Specs

–
Color:

White

Length:

3 ft.

Size:

36"

Series:

Select10

Length (Inches):

36"

Voltage:

208V

Fuel Type:

Electric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy