Apply to be a TradeMaster!
Main product image of 18" 2000 Model Dual HO Lamp UVC/PCO Air Purifier (120V), Duct Mount
Magnifying glass
Hover image to zoom

18" 2000 Model Dual HO Lamp UVC/PCO Air Purifier (120V), Duct Mount

SKU:
4919-SECOND-WIND
Rating:
(1)
Q&A:
(0)
18" 2000 Model Dual HO Lamp UVC/PCO Air Purifier (120V), Duct Mount
Magnifying glass
Hover image to zoom
$642.67 each
In Stock
In Stock
Get 1 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
18"

Description

–
The Second Wind 2000 Series Ultraviolet Germicidal Lamp is designed for 9,000 hours of continuous operation. After 9,000 hours intensity of the lamp inside the duct diminishes and should be replaced. Even if the lamp is still illuminated, replacement of the lamp is recommended by a qualified HVAC Service Technician.

Note:The lamp replacement should be done by a qualified HVAC contractor.

Specs

–
Voltage:

120v

Size:

18"

Product Type:

Air Cleaner
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
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product excellent Customer Service special

The product just as advertised, good price, received in 2 days. It was a win, win, win for me.
Bigton
Milwaukee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?