Apply to be a TradeMaster!
Filter menu expanded

Filters

11 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Voltage
–

120v (1)
240v (1)
24V (4)

Price Range
–

$100 to $200 (4)
$200 to $300 (2)
$300 to $400 (1)
$500 to $600 (1)
$600 to $700 (2)
$900 to $1000 (1)

Second Wind Air Purifiers

Help Face
Need a little help?
11 items
Grid
List
Compare
Product Image of 1076R Replacement UV Lamp for 2000, 5018 & 9000 Series and Aprilaire 1910 & 1930 Series
$141.50 each
In Stock
Get 33 by Tomorrow, Nov 19
In Stock
Get 33 by Tomorrow, Nov 19
Compare
Product Image of 20" x 25" x 5" Replacement Filter For 9000 Air Purifier
20" x 25" x 5" Replacement Filter For 9000 Air Purifier
SKU: 4975-SECOND-WIND
Second Wind
SKU: 4975-SECOND-WIND
Brand: Second Wind
$121.77 each
In Stock
Get 1 by Fri, Nov 20
In Stock
Get 1 by Fri, Nov 20
Compare
Product Image of 1068R Replacement UV Lamp for 1000KCS
1068R Replacement UV Lamp for 1000KCS
SKU: 4945-SECOND-WIND
Second Wind
SKU: 4945-SECOND-WIND
Brand: Second Wind
$114.38 each
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Compare
Product Image of 18" 2000 Model Dual HO Lamp UVC/PCO Air Purifier (120V), Duct Mount
$642.67 each
In Stock
Get 1 by Tomorrow, Nov 19
In Stock
Get 1 by Tomorrow, Nov 19
Compare
Product Image of 1082LR Replacement Lamp for Second Wind Air Purifiers
$144.24 each
In Stock
Get 2 by Tomorrow, Nov 19
In Stock
Get 2 by Tomorrow, Nov 19
Compare
Product Image of 2000-230 OD NEMA Device w/ (2) 18" Lamps & PCO Odor Control
$983.32 each
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Compare
Product Image of 2414-PREMIUM Air/Coil Clean Purifier w/ 2 year lamp (24V)
$385.83 each
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Compare
Product Image of 18" 2000-230 5.0T Germicidal UVC/PCO Air Purifier (240V), Duct Mount
$698.15 each
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Compare
Product Image of 14" 2414 Coil Clean UVC Purifier (24V)
14" 2414 Coil Clean UVC Purifier (24V)
SKU: 4925-SECOND-WIND
Second Wind
SKU: 4925-SECOND-WIND
Brand: Second Wind
$208.98 each
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Compare
Product Image of 2124-Z Zephyr Air Purifier w/ 2 year lamp (24V), Duct Mount
$599.80 each
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Compare
Product Image of 14" 2414-FC UVC/PCO Fan Coil Air Purifier (24V)
14" 2414-FC UVC/PCO Fan Coil Air Purifier (24V)
SKU: 4920-SECOND-WIND
Second Wind
SKU: 4920-SECOND-WIND
Brand: Second Wind
$278.64 each
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Resources
FAQs, Manuals & Videos
Articles
More About Second Wind Air Purifiers

Second Wind air purifiers are duct-mounted ultraviolet germicidal systems designed to reduce mold, bacteria, and airborne pathogens directly within a forced-air HVAC system. Second Wind air purifiers combine UVC light with photocatalytic oxidation (PCO) technology to attack biological contaminants in both the airstream and on evaporator coil surfaces. The 2000 Series Dual HO Lamp model (SKU 4919-SECOND-WIND) is rated for 9,000 hours of continuous operation before lamp intensity diminishes enough to warrant replacement. Residential models cover duct-mount and coil-clean configurations at 24V or 120V. Commercial models like the 2000-230 OD NEMA unit (SKU 4906) are built for rooftop air handlers and larger system footprints. For HVAC contractors specifying whole-home or light commercial IAQ upgrades, Second Wind air purifiers offer a straightforward in-duct installation path without standalone filtration cabinets or high static pressure penalties.

KEY SUBCATEGORIES / PRODUCT TYPES

2000 Series Dual HO Lamp UVC/PCO Air Purifier

The Second Wind 2000 Series Dual HO Lamp UVC/PCO Air Purifier (SKU 4919-SECOND-WIND) is a 120V, duct-mounted unit designed for residential return or supply plenum installation. The 2000 Series uses two high-output UVC lamps measuring 18 inches in length, generating a germicidal field in the duct as conditioned air passes through. The 2000 Series lamp assembly is rated for 9,000 hours of continuous operation, after which intensity drops and replacement is recommended even if the lamp still illuminates. Replacement lamp 1076R is the correct service part for the 2000 Series. Contractors specifying for homes with odor control requirements will find the 2000 Series well-suited, as the PCO module addresses VOCs and odors alongside biological contaminants.

2414-PREMIUM Air/Coil Clean Purifier

The Second Wind 2414-PREMIUM Air/Coil Clean Purifier (SKU 4901) is a 24V single-lamp UVC/PCO unit designed to mount at or near the evaporator coil inside the air handler. The 2414-PREMIUM runs at 24VAC, drawing power from the system transformer, which eliminates the need for a separate 120V outlet near the air handler. Coil-clean placement positions the lamp to irradiate the coil face directly, addressing biological growth on wet coil surfaces as well as airborne contaminants in the supply airstream. The lamp on the 2414-PREMIUM is rated for a 2-year replacement interval. For replacement lamp service, SKU 4951 (1082LR Replacement Lamp) is the compatible part, covering the 2414, 2414-MAG, 2414-FC, and 2218 model families.

2124-Z Zephyr Air Purifier

The Second Wind 2124-Z Zephyr Air Purifier (SKU 4904-SECOND-WIND) is a 24V duct-mount unit combining UVC, UVV, and PCO in a single compact housing. The Zephyr's tri-technology approach addresses a wider range of airborne contaminants and odors than UVC-only coil systems. At 24VAC, the Zephyr wires directly into the system low-voltage circuit. The lamp on the 2124-Z carries a 2-year service life. Contractors looking for strong odor-control performance in a residential duct-mount configuration should look at the 2124-Z as a step up from basic single-lamp coil units.

2414-FC Fan Coil Air Purifier

The Second Wind 2414-FC Fan Coil Air Purifier (SKU 4920-SECOND-WIND) is a 14-inch, 24V UVC/PCO unit built specifically for fan coil unit applications. Fan coil environments, particularly in multi-family, hotel, and light commercial buildings, present consistent coil fouling challenges due to continuous runtime and variable humidity. The 2414-FC addresses this by fitting within the compact footprint of a fan coil cabinet while still delivering UVC irradiance on the coil surface. The companion coil-clean model without the odor-control PCO module is the 2414 Coil Clean UVC Purifier (SKU 4925-SECOND-WIND).

2000-230 OD NEMA Device

The Second Wind 2000-230 OD NEMA Device (SKU 4906) is a commercial-grade UV air purifier configured for outdoor and weatherproof enclosures, designed for use with rooftop air handlers. The NEMA-rated enclosure provides protection from weather and corrosive environments that would compromise a standard residential unit. The 2000-230 OD carries two 18-inch lamps with PCO odor control, matching the germicidal output of the residential 2000 Series in a form factor built for commercial mechanical equipment rooms and rooftop installations. Contractors specifying IAQ upgrades for light commercial rooftop systems should confirm voltage requirements against the 2000-230 OD specifications before ordering.

BUYING GUIDE / HOW TO CHOOSE

Selecting the right Second Wind air purifier starts with installation location. The two primary configurations are coil-clean and duct-mount, and they serve different purposes. Coil-clean units like the 2414-PREMIUM (SKU 4901), the 2414 Coil Clean (SKU 4925-SECOND-WIND), and the 2414-FC (SKU 4920-SECOND-WIND) position the lamp to irradiate the evaporator coil face directly. Duct-mount units like the 2000 Series (SKU 4919-SECOND-WIND) and the Zephyr 2124-Z (SKU 4904-SECOND-WIND) treat the airstream in the return or supply plenum. On systems with chronic coil fouling, mold growth, or drain pan contamination, coil-clean placement is typically the more targeted choice. For whole-airstream germicidal coverage, duct-mount units deliver a broader field.

Voltage is the next decision. The 2000 Series (SKU 4919-SECOND-WIND) runs on 120VAC and requires a standard outlet near the air handler. The 24V units, including the 2414-PREMIUM (SKU 4901), the Zephyr 2124-Z (SKU 4904-SECOND-WIND), the 2414 Coil Clean (SKU 4925-SECOND-WIND), and the 2414-FC (SKU 4920-SECOND-WIND), wire directly to the system transformer's 24VAC circuit. For installations where adding a 120V outlet is inconvenient or not permitted, the 24V models are the practical path.

Odor control is the third variable. Not every Second Wind air purifier includes PCO technology. The Zephyr 2124-Z combines UVC, UVV, and PCO for the broadest contaminant and odor coverage. The 2414-PREMIUM and the 2000 Series also include PCO modules. The 2414 Coil Clean (SKU 4925-SECOND-WIND) focuses on UVC germicidal action without odor control, making it appropriate for coil-clean applications where odor isn't the primary concern. For commercial or light industrial applications on rooftop equipment, the 2000-230 OD NEMA unit (SKU 4906) is the correct starting point. Always confirm lamp replacement intervals with the unit's spec sheet: the 2000 Series lamp should be replaced at 9,000 hours, while most 24V models carry a 2-year lamp interval.

FAQs

What's the difference between the Second Wind 2000 Series and the 2414-PREMIUM coil-clean purifier?

The difference between the Second Wind 2000 Series (SKU 4919-SECOND-WIND) and the 2414-PREMIUM (SKU 4901) is primarily installation location and power supply. The 2000 Series is a 120VAC duct-mount unit using two 18-inch high-output UVC lamps, treating the full airstream in the return or supply plenum. The 2414-PREMIUM is a 24V single-lamp unit designed to mount at the evaporator coil to address coil-surface biological growth. Both include PCO odor control, but the 2000 Series delivers a larger germicidal field suited to whole-airstream treatment, while the 2414-PREMIUM targets coil fouling specifically.

How often do Second Wind air purifier lamps need to be replaced?

Second Wind air purifier lamp replacement intervals vary by model. The 2000 Series Dual HO Lamp unit (SKU 4919-SECOND-WIND) is rated for 9,000 hours of continuous operation, after which lamp intensity diminishes and replacement is recommended even if the lamp still illuminates. Most 24V models, including the 2414-PREMIUM (SKU 4901) and the Zephyr 2124-Z (SKU 4904-SECOND-WIND), carry a 2-year lamp replacement interval. The replacement lamp for the 2414-PREMIUM and related 2414 family models is the 1082LR (SKU 4951).

Which Second Wind model is best for a fan coil unit in a multi-family or commercial building?

The Second Wind model designed specifically for fan coil unit applications is the 2414-FC UVC/PCO Fan Coil Air Purifier (SKU 4920-SECOND-WIND). The 2414-FC uses a 14-inch lamp and runs at 24VAC, fitting within the compact cabinet footprint common in fan coil units found in multi-family, hotel, and light commercial buildings. For applications where odor control isn't needed, the 2414 Coil Clean UVC Purifier (SKU 4925-SECOND-WIND) covers coil irradiance without the PCO module.

What does the Zephyr 2124-Z offer that standard coil-clean Second Wind purifiers don't?

The Second Wind Zephyr 2124-Z (SKU 4904-SECOND-WIND) combines UVC, UVV, and PCO technology in a single unit, which sets it apart from coil-clean-only models. Standard coil-clean purifiers like the 2414-PREMIUM (SKU 4901) use UVC and PCO but are positioned at the coil. The Zephyr is a duct-mount unit treating the full airstream, and its UVV component may provide broader odor reduction compared to single-technology coil units. For residential installations where both germicidal coverage and odor control are priorities, the 2124-Z is the more comprehensive duct-mount option among the 24V Second Wind models.

What is the Second Wind 2000-230 OD NEMA unit used for?

The Second Wind 2000-230 OD NEMA Device (SKU 4906) is a commercial UV air purifier built for use with rooftop air handlers and other outdoor or weather-exposed mechanical installations. The NEMA-rated enclosure protects the unit from moisture, corrosion, and the conditions typical of rooftop mechanical equipment. The 2000-230 OD carries two 18-inch lamps with PCO odor control, and should be specified for rooftop installations where a standard residential duct-mount enclosure could be compromised by environmental exposure.

Didn't find what you're looking for? 
Let us know
.