Apply to be a TradeMaster!
Main product image of 280 MFD Danfoss Start Capacitor (125V)
Magnifying glass
Hover image to zoom

280 MFD Danfoss Start Capacitor (125V)

Brand:
Secop
SKU:
117U5025
Rating:
(1)
Q&A:
(0)
280 MFD Danfoss Start Capacitor (125V)
Magnifying glass
Hover image to zoom
$27.80 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Shape
Round
Product Highlight: Connection Size
1/4" Connection

Description

–
280 MFD Start Capacitor (125V)

Specifications:
  • Type Start capacitor
  • Approval Standards CQC
  • Capacity of Capacitor A 280
  • Capacity of Capacitor B 280,0 uF
  • Compressor Model FR
  • Connection Size [in] 1/4 in
  • Connection Size [mm] 6.3
  • Frequency [HZ] 50 Hz; 60 Hz
  • Voltage of Capacitor B [V] 125

Specs

–
Product Type:

Capacitor

Voltage:

125v

Connection Size:

1/4"

Frequency:

60 Hz

50 Hz

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

HST Current Relay (Dropout Min 1630, Pickup Max 2020)
SKU: 117U6020
Secop

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great service

They had the part I needed and it was shipped fast.
Maintenance
Indiana
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy