Apply to be a TradeMaster!
Main product image of 240 MFD Danfoss Start Capacitor (125V)
Magnifying glass
Hover image to zoom

240 MFD Danfoss Start Capacitor (125V)

Brand:
Secop
SKU:
117U5023
Rating:
(8)
Q&A:
(0)
240 MFD Danfoss Start Capacitor (125V)
Magnifying glass
Hover image to zoom
$28.46 each
In Stock
In Stock
Get 26 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: MFD
240 MFD
Product Highlight: Shape
Round
Product Highlight: Connection Size
1/4" Connection

Description

–
240 MFD Danfoss Start Capacitor (125V)

Specifications:
  • Type Start capacitor
  • Approval Standards CQC
  • Capacity of Capacitor A 240
  • Capacity of Capacitor B 240,0 uF
  • Compressor Model SC
  • Connection Size [in] 1/4 in
  • Frequency [HZ] 50 Hz; 60 Hz
  • Voltage of Capacitor B [V] 125

Specs

–
Product Type:

Capacitor

Voltage:

125v

MFD:

240

Connection Size:

1/4"

Frequency:

50 Hz

60 Hz

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Quality product

Arrived promptly and installed easily, commercial freezer started right up and is doing well.
George
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Exact Product, and Shipped Quickly!

This was the exact product, and it shipped quickly!
Bob
Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Perfectly

This was the exact part I needed, and it arrived quickly.
BobtheEngineer
Des Moines, IA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Great
Matt
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

THIS IS THE ONLY PLACE I BUY CAPACITORS.

I USE THEM ON AIR DRYERS. EASY TO ORDER. GREAT CUSTOMER SERVICE.
F16 VIPER WIPER
LEOLA, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly the part we were looking for.

Fixed the equipment with this part. Delivery was fast and pricing was good. All excellent.
Technical Alternatives
Ann Arbor
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy from here as needed

Exact OEM replacement FAST SHIPPING
Fran
Delran NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Ordered this product and it took very little to get it in my hands. It was great
al
Marietta, Ga
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy