Apply to be a TradeMaster!
Main product image of 1,543 BTU Reciprocating Compressor 1/3 HP (115V)
Magnifying glass
Hover image to zoom

1,543 BTU Reciprocating Compressor 1/3 HP (115V)

Brand:
Secop
SKU:
NF7CLX-1
Rating:
(2)
Q&A:
(0)
1,543 BTU Reciprocating Compressor 1/3 HP (115V)
Magnifying glass
Hover image to zoom
$285.20 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-507A, R-404A

Description

–
  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment
  • Additional mounting configurations on base plate.  

Specs

–
Product Type:

Compressor

Horse Power:

1/3

Voltage:

115V

Refrigerant Type:

R-507A

R-404A

Hertz:

60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1065 BTU Compressor Refrigeration 1/3 HP (115V)
SKU: FFI10HBX1
Embraco

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

great compressor , Good buy :)

Very reasonable price compared to OEM. Installed on older manatowic ice machine . Fit well and im up back to making ice again ! Couldn't beat the price from Supplyhouse.com either! Time will tell on longevity
AAA813
Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

hope we make business again

perfect fit ,work perfect.
avalos a/c
Richmond Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy