Apply to be a TradeMaster!
Main product image of 2374 BTU Reciprocating Compressor R-404A/R507, 1/2 HP (115V)
Magnifying glass
Hover image to zoom

2374 BTU Reciprocating Compressor R-404A/R507, 1/2 HP (115V)

Brand:
Secop
SKU:
SC12CL-1
Rating:
(2)
Q&A:
(0)
2374 BTU Reciprocating Compressor R-404A/R507, 1/2 HP (115V)
Magnifying glass
Hover image to zoom
$448.65 each
In Stock
In Stock
Get 3 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
2374 BTU Capacity
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Suction Line
5/16" SL
Product Highlight: Discharge
1/4"
Product Highlight: Refrigerant Type
R-404A, R-507

Description

–
2374 BTU Reciprocating Compressor R-404A/R507, 1/2 HP (115V) **Image may not represent actual product.**

Specs

–
Capacity (BTU):

2374

Voltage:

115V

Horse Power:

1/2

Phase:

1

Suction Line:

5/16"

Discharge:

1/4"

Refrigerant Type:

R-404A

R-507

Hertz:

60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes

Was good product
Henry
Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

This is a product that we used on small freezer and we will definitely but again it was delivery on time and well package. Thanks
Oscar
Miami
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy