Apply to be a TradeMaster!
Main product image of 2466 BTU Reciprocating Compressor 1/2 HP (115V)
Magnifying glass
Hover image to zoom

2466 BTU Reciprocating Compressor 1/2 HP (115V)

Brand:
Secop
SKU:
SC12CLX.2-1
Rating:
(3)
Q&A:
(0)
2466 BTU Reciprocating Compressor 1/2 HP (115V)
Magnifying glass
Hover image to zoom
$420.53 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Capacity (BTU)
2466 BTU Capacity
Product Highlight: Refrigerant Type
R-507A, R-404A

Description

–
  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment
  • Additional mounting configurations on base plate. **Image may not represent actual product.**

Specs

–
Product Type:

Compressor

Horse Power:

1/2

Voltage:

115V

Capacity (BTU):

2466

Refrigerant Type:

R-507A

R-404A

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Packaging is horrible

The compressor is packaged laying down with no protection under the box for dropping. There should be foam or something soft to protect the product. It should never be shipped on it's side anyway. There's enough room room in the box to sit the compressor upright.
BR
Inwood, wv
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I'm very satisfied with the product, and service!

I was pleasantly surprised and disappointed that I didn't find you sooner. Now, if my local distributors can't fulfill my order, you'll be at the top of my list.
Herbie
Bpt, ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Deal

Was the item described and delivered quickly. Thank You, I recommend this company at this time!
Tyler Service
USA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy