Apply to be a TradeMaster!
Main product image of 3000 BTU Reciprocating Compressor 3/4 HP (115V)
Magnifying glass
Hover image to zoom

3000 BTU Reciprocating Compressor 3/4 HP (115V)

Brand:
Secop
SKU:
SC15CLX.2-1
Rating:
(2)
Q&A:
(0)
3000 BTU Reciprocating Compressor 3/4 HP (115V)
Magnifying glass
Hover image to zoom
$451.35 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3/4 HP
Product Highlight: Voltage
115V
Product Highlight: Capacity (BTU)
3000 BTU Capacity
Product Highlight: Refrigerant Type
R-404A, R-507A

Description

–
  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment
  • Additional mounting configurations on base plate. **Image may not represent actual product.**

Specs

–
Product Type:

Compressor

Horse Power:

3/4

Voltage:

115V

Capacity (BTU):

3000

Refrigerant Type:

R-404A

R-507A

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent compressor and very fast shipping

Unit was as described with no issues whatsoever.
ART
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying this again over and over

Perfect fit
Zigwa
Dallas tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy