Apply to be a TradeMaster!
Main product image of 410 MFD Round Start Capacitor for NF Model Compressors (125V)
Magnifying glass
Hover image to zoom

410 MFD Round Start Capacitor for NF Model Compressors (125V)

Brand:
Secop
SKU:
117U5028
Rating:
(0)
Q&A:
(0)
410 MFD Round Start Capacitor for NF Model Compressors (125V)
Magnifying glass
Hover image to zoom
$32.87 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: MFD
410 MFD
Product Highlight: Shape
Round
Product Highlight: Connection Size
1/4" Connection

Specs

–
Frequency:

60 Hz

50 Hz

50 Hz

60 Hz

Voltage:

125v

Product Type:

Capacitor

MFD:

410

Connection Size:

1/4"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy