Apply to be a TradeMaster!
Main product image of RC-RES Flat Concealed Sprinkler (SS8464), Pendent, 4.9K, 205-Degree (F) - Head Only
Magnifying glass
Hover image to zoom

RC-RES Flat Concealed Sprinkler (SS8464), Pendent, 4.9K, 205-Degree (F) - Head Only

SKU:
001-1806
Rating:
(0)
Q&A:
(0)
RC-RES Flat Concealed Sprinkler (SS8464), Pendent, 4.9K, 205-Degree (F) - Head Only
Magnifying glass
Hover image to zoom
$16.15 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Thread Type
NPT Thread Type
Product Highlight: Max Temp (F)
205°F Max Temp
Product Highlight: Finish
Green
Product Highlight: Standards Met
NSF 61, NSF 372 Standards Met

Description

–
RC-RES Flat Concealed Sprinkler (SS8464), Pendent, 4.9K, 205°F - Head Only

Specs

–
Product Type:

Sprinkler Head

Type:

Concealed

Thread Type:

NPT

Thread Size:

1/2"

Nominal K Factor:

4.9

Max Temp (F):

205°F

Finish:

Green

Approvals:

UL

Standards Met:

NSF 61

NSF 372

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Metal Socket Wrench for RC Sprinklers
SKU: 003-0400
Senju Sprinkler

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy