Apply to be a TradeMaster!
Main product image of RC-QR Flat Concealed Sprinkler (SS9561), QR, 5.6K, 162-Degree (F) - Head Only
Magnifying glass
Hover image to zoom

RC-QR Flat Concealed Sprinkler (SS9561), QR, 5.6K, 162-Degree (F) - Head Only

SKU:
002-1001
Rating:
(0)
Q&A:
(0)
RC-QR Flat Concealed Sprinkler (SS9561), QR, 5.6K, 162-Degree (F) - Head Only
Magnifying glass
Hover image to zoom
$16.35 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Thread Type
NPT Thread Type
Product Highlight: Max Temp (F)
162°F Max Temp

Description

–
RC-QR Flat Concealed Sprinkler (SS9561), QR, 5.6K, 162°F - Head Only

The Model RC-QR Commercial Flat Concealed Sprinklers are automatic sprinklers of the compressed fusible solder type. They are decorative and quick responding. The Cover Plate Assembly hides the Deflector, Heat Responsive Element etc., which is concealed above the ceiling. The cover plate has a flat profile, and its diameter is extremely small (2-5/8 inch, 68mm). The push-on and/or thread-on, thread-off design of the concealed cover plate assembly allows for easy installation of the cover plate. Therefore, the Model RC-QR should be your first choice when aesthetics is the major consideration for ultimate appeal and unbeatable performance is desired.

Specs

–
Product Type:

Sprinkler Head

Type:

Concealed

Thread Type:

NPT

Thread Size:

1/2"

Nominal K Factor:

5.6

Max Temp (F):

162°F

Approvals:

UL

FM

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Fire Sprinkler Adapter Mounting Bracket, 3/4" & 1"
SKU: A7750700
Uponor (Wirsbo)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy