The Day Savers – A National Tradesmen Day Contest
Main product image of FR-RES Pendent Sprinkler (SS4451), 4.9K, 162-Degree (F) - White - Head Only
Magnifying glass
Hover image to zoom

FR-RES Pendent Sprinkler (SS4451), 4.9K, 162-Degree (F) - White - Head Only

SKU:
001-4011
Rating:
(0)
Q&A:
(1)
FR-RES Pendent Sprinkler (SS4451), 4.9K, 162-Degree (F) - White - Head Only
Magnifying glass
Hover image to zoom
001-4011 has been discontinued
Discontinued September 27, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Thread Type
NPT Thread Type
Product Highlight: Max Temp (F)
162°F Max Temp
Product Highlight: Finish
White

Description

FR-RES Pendent Sprinkler (SS4451), 4.9K, 162°F - White - Head Only

Specs

Type:

Pendent

Product Type:

Sprinkler Head

Thread Size:

1/2"

Thread Type:

NPT

Nominal K Factor:

4.9

Max Temp (F):

162°F

Max. Working Pressure:

175 psi

Finish:

White

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" Recessed Canopy, White (2pc)
SKU: 01-402-00
FPPI

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this product Lead Free

Asked by PL 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! This model is not lead free, only the RC-RES models of Senju Sprinklers are lead free.

Was this review helpful to you?