Apply to be a TradeMaster!
Main product image of 2 Piece Escutcheon for FR-QR Sprinklers, 3/4" Adjustment (White)
Magnifying glass
Hover image to zoom

2 Piece Escutcheon for FR-QR Sprinklers, 3/4" Adjustment (White)

SKU:
004-1110
Rating:
(0)
Q&A:
(0)
2 Piece Escutcheon for FR-QR Sprinklers, 3/4" Adjustment (White)
Magnifying glass
Hover image to zoom
$1.07 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Thread Type
NPT Thread Type
Product Highlight: Outside Diameter
2-61/64" OD
Product Highlight: Finish
White
Product Highlight: Shape
Round

Specs

–
Product Type:

Escutcheon

Thread Type:

NPT

Thread Size:

1/2"

Outside Diameter:

2-61/64"

Finish:

White

Shape:

Round

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Cover Plate for RC Sprinklers, 140-Degree (F), 3-1/4" Round (White)
SKU: 004-0611
Senju Sprinkler
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy