Apply to be a TradeMaster!
Main product image of FR-QR Pendent Sprinkler (SS2551), QR, 5.6K, 162-Degree (F) - White - Head Only
Magnifying glass
Hover image to zoom

FR-QR Pendent Sprinkler (SS2551), QR, 5.6K, 162-Degree (F) - White - Head Only

SKU:
002-5011
Rating:
(0)
Q&A:
(0)
FR-QR Pendent Sprinkler (SS2551), QR, 5.6K, 162-Degree (F) - White - Head Only
Magnifying glass
Hover image to zoom
$7.70 each
In Stock
In Stock
Get 79 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Thread Type
NPT Thread Type
Product Highlight: Max Temp (F)
162°F Max Temp
Product Highlight: Finish
White

Description

–
FR-QR Pendent Sprinkler (SS2551), QR, 5.6K, 162°F - White - Head Only

Specs

–
Type:

Pendent

Thread Type:

NPT

Thread Size:

1/2"

Nominal K Factor:

5.6

Max Temp (F):

162°F

Max. Working Pressure:

175 psi

Finish:

White

Approvals:

UL

FM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy