Apply to be a TradeMaster!
Main product image of 14" x 24" Steel Drywall Access Door (White)
Magnifying glass
Hover image to zoom

14" x 24" Steel Drywall Access Door (White)

SKU:
140-0201
Rating:
(14)
Q&A:
(0)
14" x 24" Steel Drywall Access Door (White)
Magnifying glass
Hover image to zoom
$57.75 each
In Stock
In Stock
Get 16 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" x 24"
Product Highlight: Finish
White

Description

–
14" x 24" Steel Drywall Access Door (White)

Product Features
  • Model: SS-0241
  • Material: 18 Gauge Galvanized Steel
  • Finish: White, Powder Coating
  • Latch: Screw Driver Operated

Specs

–
Product Type:

Access Door

Size:

14" x 24"

Finish:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 14 reviews
100% would recommend this product
5
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 14 reviews

Just what I was needing

Excellent quality and was easy to install
Arthur
Yuba City
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great product—fits well and looks clean. The powder coating is well done and appropriate for a hospital environment.
Kaiser Boys
South Sacramento
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Access panel

A1 transaction Great product Good seller
Bogi
New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy this product

I loved it! perfect size and quality are exactly what I need to cover the fire sprinkler valves.
UPSS
ATWATER, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good Product

I really liked this product! very well finished and works pretty well!
Lucchini
Detroit MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products and quick shipping

Just discovered Supply house and have been very satisfied with their products and service.
Gabriella
Mpls
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Out Great

I used this as an access door to my whole house water shutoff located in my shed. Worked out great, added a knob to ensure it would open quickly in an emergency. I only use one of the 3 latches to keep it closed. Very sturdy and weighty metal. Good value.
DIYer
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality

This is a commercial quality heavy steel door. Price is excellent, no outstanding for the quality of this product. If you have any doubts about this product, drop them, buy it, you will be happy you did. I mounted it in the ceiling going to my attic. Thank God I didnt cheap out on a plastic one. Built to last
Chip
Millsboro, Del
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice, solid product

Good quality product. If needed, I would definitely purchase again.
Bill
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked out great!

Looks much better than the piece of OSB that was there before.
Oliapgh
Pittsburgh PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy