Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
1 item
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Plumbing Supplies
Pipe Fittings & Nipples
Service Weight Cast Iron Fittings
Service Weight Cast Iron 45° Offsets
Service Weight Cast Iron 45° Offsets
1 item
FILTER
Grid
List
Sort: Default
01470 Compare Checkbox
Compare
4" x 4" 45-Degree Offset
SKU:
01470
Charlotte
SKU:
01470
Brand:
Charlotte
–
+
$104.50
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video