Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Size
–

2" (1)
3" (1)
4" (1)

Price Range
–

$25 to $30 (1)
$35 to $40 (1)
$60 to $70 (1)

Service Weight Cast Iron 90° Elbows

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 2" 90° Service Weight Cast Iron Elbow
$29.81 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 3" 90° Service Weight Cast Iron Elbow
$39.85 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 4" 90° Service Weight Cast Iron Elbow
4" 90° Service Weight Cast Iron Elbow
SKU: 00883
Charlotte
SKU: 00883
Brand: Charlotte
$62.57 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Articles
More About Service Weight Cast Iron 90° Elbows

Service Weight Cast Iron 90° Elbows are cast iron fittings that turn a run of pipe through a 90 degree angle. The listing includes Charlotte elbows in 2", 3", and 4" sizes, each made of cast iron and identified as service weight. Contractors reach for a 90 degree elbow when a cast iron line has to change course around framing, equipment, or a structural obstacle. Matching the fitting to the pipe size and material already in the system keeps the repair or new run consistent from one joint to the next. Because the angle, size, and material all appear in the product name, a quick scan of the listing tells an installer which elbow fits the job. Picking the right size on the first trip saves a return visit to the supply counter, and a consistent material across the run keeps the finished system easy for the next tradesperson to read and service.

Subcategories

  • 2" 90 deg Service Weight Cast Iron Elbow: The Charlotte 2" 90 deg Service Weight Cast Iron Elbow is a cast iron fitting with a 2" size. Installers use it where a 2" cast iron line needs a full 90 degree turn. Size, material, and angle are all stated in the product name. Match it to the pipe size already in the run.
  • 3" 90 deg Service Weight Cast Iron Elbow: The Charlotte 3" 90 deg Service Weight Cast Iron Elbow is a cast iron fitting with a 3" size. Installers use it where a 3" cast iron line needs a full 90 degree turn. The product record lists the material as cast iron and the angle as 90 degrees. Confirm the 3" size against the existing pipe before ordering.
  • 4" 90 deg Service Weight Cast Iron Elbow: The Charlotte 4" 90 deg Service Weight Cast Iron Elbow is a cast iron fitting with a 4" size. Installers use it where a 4" cast iron line needs a full 90 degree turn. Its product record lists cast iron as the material and 90 deg as the angle. Check the 4" size against the run before it goes on the order.

Buying Guide

Start with pipe size, because the elbow has to match the cast iron pipe it joins. The listing shows Charlotte elbows in 2", 3", and 4" sizes, so read the size on the existing pipe and pick the matching elbow before anything else.

Next, confirm the angle. A 90 degree elbow turns the run a full 90 degrees, so it fits layouts that call for a square corner. Then check the material. The Charlotte elbows shown here list cast iron, and the product names identify them as service weight, so keep that designation consistent across the run instead of mixing pipe classes.

When browsing Service Weight Cast Iron 90° Elbows, read the full product name and specification list on each item, since size, material, and angle are all stated there.

Finally, plan the whole assembly before ordering. Count the turns in the run, note the pipe size at each one, and list the elbow sizes needed so the order matches the layout. If the run changes pipe size, plan for the extra fitting that transition requires. Confirm local code and inspector expectations for the job, and double check the size on each elbow before it goes into the run, since a wrong fitting costs labor and a second trip.

Frequently Asked Questions

What sizes do Service Weight Cast Iron 90° Elbows come in?

Service Weight Cast Iron 90° Elbows on this listing include Charlotte models in 2", 3", and 4" sizes. Each size is stated in the product name, so confirm it against the pipe on the job before ordering.

What material are these elbows made of?

The Charlotte Service Weight Cast Iron 90° Elbows shown here list cast iron as the material. Check the specification list on each item to confirm material and angle before ordering.

Which elbow do I need for a full 90 degree turn?

Service Weight Cast Iron 90° Elbows turn a run a full 90 degrees. When a layout calls for a square corner, pick the elbow size that matches the pipe in the run.

Who makes the elbows on this listing?

The Service Weight Cast Iron 90° Elbows shown here carry the Charlotte brand. The brand appears in each product record along with size, material, and angle.

How do I pick the right size elbow?

Match Service Weight Cast Iron 90° Elbows to the size of the cast iron pipe already in the run. The listing shows 2", 3", and 4" options, and the size is part of each product name.

Didn't find what you're looking for? 
Let us know
.