Sewage pumps and accessories handle wastewater from a bathroom, laundry room, or other fixture below the main sewer line. The pump lifts it to the sewer or septic connection. The category covers the pumps themselves along with basin lids, check valves, and other supporting accessories.
Sizing a sewage pump depends on the fixture load it serves and the vertical lift needed to reach the sewer connection point. Accessories like basin lids and check valves complete the installation. They keep the system sealed against odors and backflow.
Subcategories
Buying Guide
Sizing starts with solids handling and discharge capacity rather than horsepower alone. A pump rated for 2 inch spherical solids and a 2 inch discharge line handles typical residential waste, including toilet paper and solid waste, without clogging the impeller. Pumps built for effluent or gray water handle only smaller particles. They shouldn't be substituted into a raw sewage application.
Horsepower and total dynamic head need to match the actual lift and pipe run to the point of connection, not just the distance on a tape measure. Every foot of vertical lift adds to the head the pump has to overcome. Friction loss from pipe length, fittings, and check valves adds to it as well. A system with a long horizontal run to the main line needs more head capacity than the straight-line distance suggests.
Basin size and configuration depend on how many fixtures drain into the system and how often the pump is expected to cycle. A single half bathroom can run on a smaller basin than a full basement apartment with a kitchen, shower, and laundry connection. An undersized basin forces the pump to cycle more often, shortening its service life.
Float switch style affects both reliability and available basin space. Tethered floats need clearance to swing freely inside the basin. Vertical or mechanical float switches take up less room and work better in narrower basins. That matters when retrofitting a sewage system into an existing crawlspace or mechanical room.
Material construction determines how well a pump holds up to raw sewage over time. Cast iron and stainless steel volutes and impellers resist the corrosive and abrasive effects of solid waste better than pumps designed for clear water service. A high water alarm wired to a separate circuit gives an early warning if the primary pump fails or the basin fills faster than expected.
Frequently Asked Questions
What size solids can a sewage pump handle?
Most residential sewage ejector pumps are built to pass spherical solids up to 2 inches in diameter, which covers typical toilet waste and paper without clogging the impeller. Pumps rated for smaller particle sizes are intended for effluent or gray water applications and shouldn't be installed on a line carrying raw sewage from a toilet.
What's the difference between a sewage pump and a sump pump?
A sewage pump is built with a wider impeller passage and more durable materials. This lets it handle solid waste and raw sewage without clogging or corroding prematurely. A sump pump is designed for clear groundwater and can't pass solids of any meaningful size. Using a sump pump on a sewage application typically leads to a clogged or burned out pump within a short time.
How often should a sewage pump basin and check valve be inspected?
A yearly inspection covers most residential systems. Check the float switch operation, look for debris buildup in the basin, and confirm the check valve seals properly to stop wastewater from flowing back into the basin between cycles. Properties with heavier use, like a rental unit or multiple bathrooms tied into one system, benefit from checking those components twice a year instead.
Why does a sewage pump need a check valve?
The check valve keeps wastewater in the discharge pipe from flowing back into the basin once the pump shuts off. Without it, the pump would cycle more often, which shortens its service life. A worn or stuck check valve is a common cause of a sewage pump running longer or more frequently than normal.
Can a sewage pump be repaired, or does the whole unit need replacement?
Many failures come down to a worn float switch, a clogged impeller, or a failed check valve, all of which can be replaced individually without pulling the entire pump. When the motor itself fails or the volute is cracked or corroded, replacing the complete pump is typically more practical than sourcing individual internal parts.
Subcategories
Buying Guide
Sizing starts with solids handling and discharge capacity rather than horsepower alone. A pump rated for 2 inch spherical solids and a 2 inch discharge line handles typical residential waste, including toilet paper and solid waste, without clogging the impeller. Pumps built for effluent or gray water handle only smaller particles. They shouldn't be substituted into a raw sewage application.
Horsepower and total dynamic head need to match the actual lift and pipe run to the point of connection, not just the distance on a tape measure. Every foot of vertical lift adds to the head the pump has to overcome. Friction loss from pipe length, fittings, and check valves adds to it as well. A system with a long horizontal run to the main line needs more head capacity than the straight-line distance suggests.
Basin size and configuration depend on how many fixtures drain into the system and how often the pump is expected to cycle. A single half bathroom can run on a smaller basin than a full basement apartment with a kitchen, shower, and laundry connection. An undersized basin forces the pump to cycle more often, shortening its service life.
Float switch style affects both reliability and available basin space. Tethered floats need clearance to swing freely inside the basin. Vertical or mechanical float switches take up less room and work better in narrower basins. That matters when retrofitting a sewage system into an existing crawlspace or mechanical room.
Material construction determines how well a pump holds up to raw sewage over time. Cast iron and stainless steel volutes and impellers resist the corrosive and abrasive effects of solid waste better than pumps designed for clear water service. A high water alarm wired to a separate circuit gives an early warning if the primary pump fails or the basin fills faster than expected.
Frequently Asked Questions
What size solids can a sewage pump handle?
Most residential sewage ejector pumps are built to pass spherical solids up to 2 inches in diameter, which covers typical toilet waste and paper without clogging the impeller. Pumps rated for smaller particle sizes are intended for effluent or gray water applications and shouldn't be installed on a line carrying raw sewage from a toilet.
What's the difference between a sewage pump and a sump pump?
A sewage pump is built with a wider impeller passage and more durable materials. This lets it handle solid waste and raw sewage without clogging or corroding prematurely. A sump pump is designed for clear groundwater and can't pass solids of any meaningful size. Using a sump pump on a sewage application typically leads to a clogged or burned out pump within a short time.
How often should a sewage pump basin and check valve be inspected?
A yearly inspection covers most residential systems. Check the float switch operation, look for debris buildup in the basin, and confirm the check valve seals properly to stop wastewater from flowing back into the basin between cycles. Properties with heavier use, like a rental unit or multiple bathrooms tied into one system, benefit from checking those components twice a year instead.
Why does a sewage pump need a check valve?
The check valve keeps wastewater in the discharge pipe from flowing back into the basin once the pump shuts off. Without it, the pump would cycle more often, which shortens its service life. A worn or stuck check valve is a common cause of a sewage pump running longer or more frequently than normal.
Can a sewage pump be repaired, or does the whole unit need replacement?
Many failures come down to a worn float switch, a clogged impeller, or a failed check valve, all of which can be replaced individually without pulling the entire pump. When the motor itself fails or the volute is cracked or corroded, replacing the complete pump is typically more practical than sourcing individual internal parts.