Apply to be a TradeMaster!
Main product image of 1/2" SharkBite x 1/4" (3/8" OD) Reducing Angle Stop (Lead Free)
Magnifying glass
Hover image to zoom

1/2" SharkBite x 1/4" (3/8" OD) Reducing Angle Stop (Lead Free)

Brand:
SharkBite
SKU:
23048-0000LF
Rating:
(1)
Q&A:
(0)
1/2" SharkBite x 1/4" (3/8" OD) Reducing Angle Stop (Lead Free)
Magnifying glass
Hover image to zoom
23048-0000LF has been discontinued
Discontinued July 2, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
1/2" SharkBite x 1/4" (3/8" OD) Reducing Angle Stop (Lead Free), UR23048
Brand:
SharkBite
SKU:UR23048
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Tubing Compatibility
CPVC, OD Controlled Copper, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
ASTM F1960, ASTM F877, NSF Standards Met
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"

Description

–
1/2" x 1/4" (3/8" OD) Angle Stop (Lead Free)

Specs

–
Application:

Plumbing

Inlet Size:

1/2"

Outlet Size:

1/4"

Valve Type:

Angle

Warranty:

25 Year

Standards Met:

ASTM F1960

ASTM F877

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Body Pattern:

Angle

Max Pressure (PSI):

200

Temperature Range (F):

40°F to 180°F

Material:

Chrome Plated Brass

Insertion Depth:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blue Monster 1/2" x 1429" PTFE Thread Seal Tape
SKU: 70885
Blue Monster

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes i will buy this again

my guys love them!!
Bob
winter haven FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?