| Application: | Plumbing |
|---|---|
| Inlet Size: | 1/2" |
| Outlet Size: | 1/4" |
| Valve Type: | Straight |
| Warranty: | 25 Year |
| Standards Met: | ASTM F877 ASTM F1960 NSF |
| Fitting System Compatibility: | Push Fit |
| Tubing Compatibility: | OD Controlled Copper PEX CPVC |
| Body Pattern: | Straight |
| Max Pressure (PSI): | 200 |
| Temperature Range (F): | 40°F to 180°F |
| Material: | Chrome Plated Brass |
| Insertion Depth: | 15/16" 13/16" |
push fit by compression
yes it is.