Apply to be a TradeMaster!
Main product image of 3/4" EB-25 SharkBite Double Union Pressure Regulator, Lead Free
Magnifying glass
Hover image to zoom

3/4" EB-25 SharkBite Double Union Pressure Regulator, Lead Free

Brand:
SharkBite
SKU:
23955-0045
Rating:
(18)
Q&A:
(0)
3/4" EB-25 SharkBite Double Union Pressure Regulator, Lead Free
Magnifying glass
Hover image to zoom
$147.90 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Inlet Type
Sharkbite (Pushfit)
Product Highlight: Outlet Type
Sharkbite (Pushfit)
Product Highlight: Size
3/4"

Description

–
Note: Union ring and fitting come unassembled. There is a groove in the union ring which allows it to slip over the fitting for assembly.

The Cash Acme SharkBite SoloSet EB-25 brings state-of-the-art water control technology to pressure regulators.

SoloSet has a convenient orange pressure adjustment twist-cap, and numerical indicator which makes installation a quick, one-man job. The unique design also eliminates the water whistle or hum associated with most PRVs, due to innovative "micro-fingers" that dissipate noise as water flows across the seat. And thanks to a patented single-cartridge design, SoloSet® has fewer parts for increased reliability, and it can be serviced without having to remove the valve body.

While pressure reduction is an everyday need - necessary to protect appliances and plumbing fixtures - advanced water control technology from Cash Acme makes it possible for SoloSet® to provide unique new benefits to this common application. The biggest breakthrough is the simple numerical indicator that allows the exact desired pressure to be set even before the valve is installed. A job that previously required two men and a tedious, imprecise adjustment screw process can now be achieved quickly and efficiently by only one worker. And once installed, patented design features mean SoloSet offers improved reliability and easier access for maintenance.

Features
  • Instant push-fit connection for increased ease of use:
    No soldering, glue or tools required.
  • Convenient orange twist-cap eliminates need for wrench adjustment, numerical indicator shows the pressure without the need for a gauge:
    One person can install, saving money and time!
  • Single piece cartridge can be removed with valve body remaining in place:
    You can service all the parts from one place, quicker and easier!
  • Integral backpass check with the cartridge:
    No add-on or small parts, longer life and more reliable performance.
  • Cutting edge design and production incorporates "micro-fingers" that dissipate noise due to water flow across the seat:
    Meets the latest stringent international standards, quieter installation.
  • Available with a blanking cap for "rough-in" installations:
    No more dummy valve necessary.
  • Optional closing cap for direct burial applications:
    Protects the cartridge from external elements.

Specs

–
PEX Size:

3/4"

Max Pressure (PSI):

90

Min Pressure (PSI):

20

Size:

3/4"

Inlet Type:

Sharkbite (Pushfit)

Outlet Type:

Sharkbite (Pushfit)

Pressure Range:

20 to 90 psi

Max Temp (F):

180°F

Pressure Reg Setting:

45 psi (Factory Set)

Material:

Stainless Steel

Controlled Fluid:

Water

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Standards Met:

ASSE 1003

CSA B356

Warranty:

5 Year

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.83 out of 18 reviews
100% would recommend this product
4.83
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
6%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

i will recommend this product

I needed to replace the shut off valve at main water line in the house,i decided to use the ball valve with the shark bite fittings,i also decided to replace the pressure relief at the same time ,after all was completed,turned on the water,water lines started to shutter,bad,i never had this with my old system,i talked to home depot,my local plumber,no answers,icalled cash acme,talked to tina Caldwell,customer service,she recommended the eb25 pressure valve,with shark bite ends,took about 20 minutes to switch out,wow,no shutter,cant even hear water flowing through it,very well pleased,thank you ms.caldwell
VS

Most Liked Negative Review

Failed

I bought this in '14 and it failed chattering in'26
Showing 1-10 of 18 reviews

Great Product

Had to add a pressure reduction valve to a water main line in a difficult location. SharkBite connection made it simple.
@mericanflag
Federal Way, WA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Failed

I bought this in '14 and it failed chattering in'26
PW
Ohio
8 months ago
Was this review helpful to you?

very good product. Well made.

Use this to keep a constant pressure in house. Set and forget. Sharkbite fittings make installation easy. Plus with Supply House easy ordering and fast shipping you can't go wrong.
Karl
Wills Point, TXZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Water Pressure Regulator

Installed in brand-new pex water line. First one order had a defect, but SupplyHouse replaced it with another with a few days. Installed replacement and had no leaks and set water pressure is spot on. The easiest installation ever.
Woo
Las Vegas, NV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Regulator

Used two of these to regulate street pressure to City Water Booster pump on input side and one on output side to regulate on downstream. Decent quality regulator with nice union gaskets. Integrated Shark Bite fitting were nice for this application. Better quality markings on output pressure indicator wheel is only suggestion I have.
GMan
Lincolnton, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great service.

The pressure regulator was easy to install, works great with no leaks. The original one that was sent to me had been damaged. I called and a new one was sent to me immediately. A return shipping label was provided to return the original one. Great service.
MrFixIt
Woodstock, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product would buy again

Very easy to install. Never worked with PEX before,,easy peasy
Jerry
Conroe Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Visual PSI / Sharkbite

This is one of the easiest to install and adjust pressure regulators I've ever installed. I can see the psi numbers and it is very accurate. Snipped the line, deburrered, marked depth on both ends and slid it in place. No leaks
KellyD
Las Vegas, NV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I used the t to reduce the water pressure before my filter system. Very easy to install. I set it down to what pressure I need and it worked. I only gave it a 4 star because the pressure setting does not match my gauges, but did get in range. Not sure which one is wrong.
Home DIY
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very east to install

Product was used to reduce city water pressure from 85 psi to 60 psi. Installed pressure gauge in system and reducer seems to be very accurate.
DJ
Homer, New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy