
| Application: | Heating |
|---|---|
| Size: | 1" |
| Dial Size: | 2" |
| Measures: | Fahrenheit |
| Connection Type: | Push-Fit x Push-Fit |
| Temperature Range (F): | 0°F - 200°F |
| Max Temp (F): | 200°F |
| Accuracy: | ± 1% |
| Type: | Dry |
| Ambient Temperature: | -40 to 250°F |
| Lead Free: | Yes |
| Mount: | Tee |
We do not have any Sharkbite temp gauges with that high of a temperature range.
No, SharkBite fittings are currently only available in sizes up to 1". The 1" temperature gauge is part 22775.
No. Although you could probably use a wrench to remove the gauge, you would lose water tightness.