Apply to be a TradeMaster!
Main product image of 3/4" HG160 with SharkBite Connections
Magnifying glass
Hover image to zoom

3/4" HG160 with SharkBite Connections

Brand:
SharkBite
SKU:
24530
Rating:
(0)
Q&A:
(0)
3/4" HG160 with SharkBite Connections
Magnifying glass
Hover image to zoom
$136.04 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
3/4"

MANUALS (3)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Temperature Range (F)
95°F - 120°F
Product Highlight: Material
Brass

Description

–
Mixes hot water with cold to deliver tempered water at a controlled and safe temperature of 120°F (49°C). Innovative push-to-connect design makes for quick and easy installation. The thermostatic element senses the outlet water temperature and reacts to maintain a constant delivery temperature even under changing flows or variations in supply temperatures or pressures. The valve also reduces the outlet flow to a trickle in the event of a cold water supply failure. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

  • Compatible with PEX, copper, CPVC, PE-RT and HDPE pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Remove if needed using Disconnect Clip or Disconnect Tongs (both sold separately).
  • Outlet temperature range is factory set at 120°F (49°C) and adjustable anywhere from 95°F (35°C) - 120°F (49°C) to prevent scalding water temperatures.

Specs

–
Min Temp (F):

95°F

Max Temp (F):

120°F

Size:

3/4"

Material:

Brass

Connection Type:

Push-Fit x Push-Fit

Connection Method:

Push-Fit

Max Pressure (PSI):

145

Temperature Range (F):

95°F - 120°F

Standards Met:

ASSE 1069

ASSE 1070

CSA B125.3

ASSE 1017

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy