Apply to be a TradeMaster!
Main product image of 1/2" Sharkbite x 1/4" (3/8" OD) Comp. Angle Loose Key Stop Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sharkbite x 1/4" (3/8" OD) Comp. Angle Loose Key Stop Valve (Lead Free)

Brand:
SharkBite
SKU:
24733LF
Rating:
(0)
Q&A:
(0)
1/2" Sharkbite x 1/4" (3/8" OD) Comp. Angle Loose Key Stop Valve (Lead Free)
Magnifying glass
Hover image to zoom
24733LF has been discontinued
Discontinued June 4, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, PEX, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"

Description

The SharkBite Loose Key Stops allow the user to connect supply lines to fixtures and appliances with the speed and convenience of push-fit connections to the final phase of your plumbing projects.

The tube shall be inserted into the SharkBite push-fit fitting in the first stage through a release collar and then through a stainless steel grab ring. The grab ring has teeth that open out and grip onto the tube. At the second stage the tube shall be pushed through an O-ring protector which aligns the tube. A specially formulated EPDM O-ring shall be compressed between the wall of the fitting and the tube before the end of the tube reaches the tube stop. Only when the tube has passed through the O-ring and reached the tube stop shall a secure joint be created. The fitting shall be a SharkBite push-fit fitting.

Specs

Inlet Size:

1/2"

Outlet Size:

1/4"

Max Pressure (PSI):

200

Max Temp (F):

200°F

Lead Free:

Yes

Finish:

Chrome Plated

Valve Type:

Angle

Outside Diameter:

3/8"

Material:

Brass

Insertion Depth:

15/16"

Application:

Heating

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

PEX

OD Controlled Copper

Warranty:

25 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need