Apply to be a TradeMaster!
Main product image of 3/4" SharkBite Slip Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" SharkBite Slip Ball Valve (Lead Free)

Brand:
SharkBite
SKU:
24736LF
Rating:
(5)
Q&A:
(0)
3/4" SharkBite Slip Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
24736LF has been discontinued
Discontinued February 22, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" SharkBite Max Slip Ball Valve, Quarter-Turn (Lead Free)
Brand:
SharkBite
SKU:UR24736
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

–
The SharkBite Ball Valves are high quality forged brass ball valves with SharkBite connections. The SharkBite connections allows the user to connect the ball valves to copper tubing, CPVC and PEX in seconds with relative ease.

Features:
  • Instant push-fit connections for increased ease of use:
  • No soldering, clamps, unions or glue required.
  • Convenient single lever control:
  • Makes them easy to use and encourages shut-off of water supply
  • Full port ball valve:
  • Allows water to flow freely through the valve.
  • Utilizes a slip feature for easy installation:
  • Install quickly on existing copper and CTS CVPC pipe

Specs

–
Size:

3/4"

Max Pressure (PSI):

200

Max Temp (F):

200°F

Lead Free:

Yes

Warranty:

25 Year

Connection Method:

Push-Fit

Connection Type:

Push-Fit x Push-Fit

Insertion Depth:

1-1/8"

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

really tired of paying top dollar for lead free that aren't

I really like the shark bite patent as you can slip this valve in where you can't move the pipe. Tired of lead free valves with a tag that reads this product may expose you to harmful chemicals including lead. It either is or it isn't!
C
IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As always great quality and fantastic service,

Slip ball valves fits the bill for tricky installs where there is access
Hamr4U
York, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

No solder
Hoa
Md
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick fix for an old frosen ball valve.

Hot water line to apartment from main house.Old valve frozen from old age and lack of use. Drained line, cut old valve out with recip. saw, used torch to remove cut ends of valve, cleaned up both ends of 3/4 copper, slid valve on to both stub ends. Fixed. Half hour tops. I do like these new Sharkbite fittings!
VJ
Lutherville MD
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice part, FYI - it comes with disconnect/slip clip

I bought this as part of a project to replace an icemaker saddle valve that was installed on the 3/4" portion of my water mainline. Compression fittings are a lot easier/faster to work with in a cramped space on a recently wet copper line. I went with a ball valve instead of a slip coupling because the price wasn't that much more and the shutoff will be very nice if I spring a leak in that half of the house. The package includes the disconnect/slip clip needed to operate this. That should be added to the product description, in my opinion.
ChefJoe
Seattle, WA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?