The Day Savers – A National Tradesmen Day Contest
Main product image of Ice Maker Outlet Box (1/2" Sharkbite x 1/4" Compression)
Magnifying glass
Hover image to zoom

Ice Maker Outlet Box (1/2" Sharkbite x 1/4" Compression)

Brand:
SharkBite
SKU:
25032
Rating:
(0)
Q&A:
(0)
Ice Maker Outlet Box (1/2" Sharkbite x 1/4" Compression)
Magnifying glass
Hover image to zoom
$17.38 each
In Stock
In Stock
Get 3 Fri, Sep 4
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
Sharkbite (Pushfit)
Product Highlight: Outlet Size
1/4"
Product Highlight: Outlet Type
Compression
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

One-piece recessed box design provides quick quarter-turn shut-off to water supply for a refrigerator ice maker or water dispensing appliance. Mounting tabs allow box to be mounted to left or right of stud bay and do not require additional support framing, providing a solid installation. Available with optional water hammer arrestor to reduce noisy pipes. Innovative push-to-connect design makes for quick and easy installation.

Features
  • Available with or without water hammer arrestors.
  • Quarter-turn shut-off with 1/4 in. compression outlet.
  • Snap-on faceplate accommodates up to 3/4 in. drywall.
  • Compatible with PEX, copper, CPVC and PE-RT pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be rotated for easier and faster installation.
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately).

Specs

Application:

Ice Maker

Inlet Size:

1/2"

Inlet Type:

Sharkbite (Pushfit)

Outlet Size:

1/4"

Outlet Type:

Compression

Material:

Brass

Max Pressure (PSI):

200

Max Temp (F):

200°F

Tubing Compatibility:

PEX

CPVC

PE-RT

Copper

Lead Free:

Yes

Insertion Depth:

15/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy