Apply to be a TradeMaster!
Main product image of Ice Maker Outlet Box w/ Water Hammer Arrestor (1/2" Sharkbite x 1/4" Compression)
Magnifying glass
Hover image to zoom

Ice Maker Outlet Box w/ Water Hammer Arrestor (1/2" Sharkbite x 1/4" Compression)

Brand:
SharkBite
SKU:
25097
Rating:
(0)
Q&A:
(0)
Ice Maker Outlet Box w/ Water Hammer Arrestor (1/2" Sharkbite x 1/4" Compression)
Magnifying glass
Hover image to zoom
$34.99 each
BOX UP & SAVE 5%
$334.00 box of 10
$33.40 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Sharkbite (Pushfit)
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Type
Compression
Product Highlight: Outlet Size
1/4"
Product Highlight: Material
Brass
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
One-piece recessed box design provides quick quarter-turn shut-off to water supply for a refrigerator ice maker or water dispensing appliance. Mounting tabs allow box to be mounted to left or right of stud bay and do not require additional support framing, providing a solid installation. Available with optional water hammer arrestor to reduce noisy pipes. Innovative push-to-connect design makes for quick and easy installation.

  • Available with or without water hammer arrestors.
  • Quarter-turn shut-off with 1/4 in. compression outlet.
  • Snap-on faceplate accommodates up to 3/4 in. drywall.
  • Compatible with PEX, copper, CPVC and PE-RT pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be rotated for easier and faster installation.
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately).

Specs

–
Application:

Ice Maker

Inlet Type:

Sharkbite (Pushfit)

Inlet Size:

1/2"

Outlet Type:

Compression

Outlet Size:

1/4"

Material:

Brass

Max Temp (F):

200°F

Max Pressure (PSI):

200

Tubing Compatibility:

PEX

CPVC

Copper

PE-RT

Lead Free:

Yes

Insertion Depth:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy