Apply to be a TradeMaster!
Main product image of 3/4" NPT SharkBite Hot and Cold Isolation Valve Tankless Water Heater Kit w/ FWL-2 Pressure Only Relief Valve
Magnifying glass
Hover image to zoom

3/4" NPT SharkBite Hot and Cold Isolation Valve Tankless Water Heater Kit w/ FWL-2 Pressure Only Relief Valve

Brand:
SharkBite
SKU:
25374
Rating:
(0)
Q&A:
(0)
3/4" NPT SharkBite Hot and Cold Isolation Valve Tankless Water Heater Kit w/ FWL-2 Pressure Only Relief Valve
Magnifying glass
Hover image to zoom
$140.60 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Material
Brass (Body)
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Lead Free
Yes

Description

–
Innovative push-to-connect design makes for quick and easy installation. The slim-fit valve design is a perfect fit for recessed or covered boxes. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors. Valves connect to the tankless water heater with a 3/4 in. IPS female connection and then connects to the water distribution system using a SharkBite push-to-connect end.

Features:
  • No special tools, crimping, glue or soldering required
  • Faster install time and ease of use reduces risk of errors
  • Compatible with PEX, copper, CPVC, PE-RT and HDPE pipe
  • Includes hot and cold valves and a pressure relief valve
  • Slim-fit valve design for recessed or covered boxes
  • Can be installed in wet lines
  • Can be rotated for easier and faster installation
  • Ideal for working in tight spaces
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately)

Specs

–
Size:

3/4"

Connection Type:

FNPT

Connection Method:

Threaded

Material:

Brass (Body)

Max Pressure (PSI):

200

Max Temp (F):

200°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy