Apply to be a TradeMaster!
Main product image of HG 110-D , 3/4" FNPT Thermostatic Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom

HG 110-D , 3/4" FNPT Thermostatic Mixing Valve (Lead Free)

Brand:
Cash-Acme
SKU:
25523
Rating:
(0)
Q&A:
(0)
HG 110-D , 3/4" FNPT Thermostatic Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$129.03 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT Union x FNPT Union Connection
Product Highlight: Size
3/4"
Product Highlight: Temperature Range (F)
85°F - 176°F
Product Highlight: Body Pattern
3-Way
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
230 MAX PSI

Description

–
Features:
  • 85 – 176° F Outlet Temp Range
  • Factory Set 115 - 120° F
  • Flow Rate: 1 – 20 GPM

Specs

–
Connection Method:

Threaded

Connection Type:

FNPT Union x FNPT Union

Size:

3/4"

Body Pattern:

3-Way

Material:

Brass

Temperature Range (F):

85°F - 176°F

Max Pressure (PSI):

230

Lead Free:

Yes

Standards Met:

ASSE 1069

ASSE 1017

ASSE 1070

NSF 61

NSF 372

CSA B125.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy