Apply to be a TradeMaster!
Main product image of 1-1/4" EB45 Double Union SharkBite Pressure Regulating Valve (PRV)
Magnifying glass
Hover image to zoom

1-1/4" EB45 Double Union SharkBite Pressure Regulating Valve (PRV)

Brand:
SharkBite
SKU:
25847-0045
Rating:
(0)
Q&A:
(0)
1-1/4" EB45 Double Union SharkBite Pressure Regulating Valve (PRV)
Magnifying glass
Hover image to zoom
25847-0045 has been discontinued
Discontinued March 27, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1-1/4" EB45 SharkBite Push-To-Connect Double Union Pressure Regulating Valve, Metal Top (Lead Free)
Brand:
SharkBite
SKU:PVA35M-DUSB-60
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Inlet Type
Sharkbite (Pushfit)
Product Highlight: Outlet Type
Sharkbite (Pushfit)
Product Highlight: Size
1-1/4"
Product Highlight: Pressure Set Point
45 psi

Description

–
1-1/4" EB45 Double Union SharkBite Pressure Regulating Valve (PRV)

Product Description
Regulates downstream pressure in commercial and residential water applications. Innovative push-to-connect design makes for quick and easy installation. This PRV features a half cartridge design that offers the performance of a high-end, cartridge-based valve at the price of a traditional regulator. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

Product Features
  • Double Union SharkBite connection threads directly onto the valve body.
  • Compatible with PEX, copper, CPVC, PE-RT and HDPE pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be installed in wet lines.
  • Factory set at 45 psi unless specified; easily adjustable between 10 - 70 psi.

Specs

–
Size:

1-1/4"

Pressure Range:

10 to 70 psi

Pressure Set Point:

45 psi

Max Temp (F):

180°F

Material:

Bronze

Connection Type:

Push-Fit x Push-Fit

Inlet Type:

Sharkbite (Pushfit)

Outlet Type:

Sharkbite (Pushfit)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm