Apply to be a TradeMaster!
Main product image of 1/2" SharkBite EvoPEX Coupling (6 Pack)
Magnifying glass
Hover image to zoom

1/2" SharkBite EvoPEX Coupling (6 Pack)

Brand:
SharkBite
SKU:
K008WP6
Rating:
(0)
Q&A:
(0)
1/2" SharkBite EvoPEX Coupling (6 Pack)
Magnifying glass
Hover image to zoom
K008WP6 has been discontinued
Discontinued March 18, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" SharkBite EvoPEX Coupling (3 Pack)
Brand:
SharkBite
SKU:K008WP3
(0)
Out of Stock
Out of Stock
Get it Thu, Nov 5 - Thu, Nov 12
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Acudel
Product Highlight: Tubing Compatibility
CPVC, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
The SharkBite EvoPEX straight coupling is engineered to improve efficiency and enable plumbing contractors to optimize install time with clean, leak-free installations. With no soldering, clamps, unions or glue required, it’s as simple as inserting PEX pipe into the fitting deep enough to be sealed by our specially-formulated O-ring. Once inserted, the stainless steel teeth bite down and grip the pipe. A green indicator ring will display in the slots around the fitting to visually display that the permanent inner-diameter connection is secure. This push-to-connect fitting is designed to make PEX-to-PEX connections in potable water and radiant heating (including underground or behind-the-wall) applications with no access panels required. Fittings are rated up to 80 psi @ 200°F, 100 psi @ 180°F, and 160 psi @ 73.4°F.

Specs

–
Size:

1/2"

Max Pressure (PSI):

200

Material:

Acudel

Standards Met:

NSF

Insertion Depth:

15/16"

Warranty:

25 Year

Tubing Compatibility:

CPVC

PEX

Max Temp (F):

200°F

Fitting System Compatibility:

Push Fit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm