Shop Resideo Sale
Main product image of 1/4" SharkBite x 3/8" MIP Reducing Dishwasher 90-Degree Elbow Lead Free, U276LFA
Magnifying glass
Hover image to zoom

1/4" SharkBite x 3/8" MIP Reducing Dishwasher 90-Degree Elbow Lead Free, U276LFA

Brand:
SharkBite
SKU:
U276LFA
Rating:
(1)
Q&A:
(0)
1/4" SharkBite x 3/8" MIP Reducing Dishwasher 90-Degree Elbow Lead Free, U276LFA
Magnifying glass
Hover image to zoom
$9.57 each
BOX UP & SAVE 6%
$53.94 box of 6
$8.99 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, OD Controlled Copper, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Replaces U276LF

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Lead free, designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
Fitting System Compatibility:

Push Fit

Application:

Plumbing

PEX Size:

1/4"

Insertion Depth:

13/16"

Max Temp (F):

200°F

Standards Met:

NSF

Max Pressure (PSI):

200

Thread Size:

3/8"

Thread Type:

Male

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Material:

Brass

Lead Free:

Yes

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Always perfect

Used this for installing an ice maker, and it was the perfect solution. As always, shipping was fast and the sharkbite was awesome!
Snowman
Nevada
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy