Apply to be a TradeMaster!
Main product image of 1/4" x 3/8" SharkBite Compression Stop Valve Connector (Lead Free), U3523LFA
Magnifying glass
Hover image to zoom

1/4" x 3/8" SharkBite Compression Stop Valve Connector (Lead Free), U3523LFA

Brand:
SharkBite
SKU:
U3523LFA
Rating:
(0)
Q&A:
(0)
1/4" x 3/8" SharkBite Compression Stop Valve Connector (Lead Free), U3523LFA
Magnifying glass
Hover image to zoom
$6.44 each
BOX UP & SAVE 11%
$34.20 box of 6
$5.70 each
In Stock
In Stock
Get 118 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 3/8"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
25 Year Warranty

Description

–
Replaces U3523LF

Note: This item has 1/4" ID (3/8" OD) with a Sharkbite fitting on one side and a 3/8" Compression Nut fitting on the other side.


1/4" (3/8" OD) x 3/8" SharkBite Compression Stop Valve Connector


Converts 3/8" compression stop to SharkBite

Specs

–
Lead Free:

Yes

Warranty:

25 Year

Insertion Depth:

13/16"

15/16"

Material:

Chrome Plated Brass

Application:

Plumbing

Max Temp (F):

200°F

Size:

1/4" x 3/8"

Max Pressure (PSI):

200

Tubing Compatibility:

PEX

CPVC

OD Controlled Copper

Fitting System Compatibility:

Push Fit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy