Apply to be a TradeMaster!
Main product image of 1/4" (3/8" OD) X 1/4" Compression Nut, U3524LFA
Magnifying glass
Hover image to zoom
1/4" (3/8" OD) X 1/4" Compression Nut, U3524LFA
Magnifying glass
Hover image to zoom
$5.58 each
BOX UP & SAVE 10%
$60.00 box of 12
$5.00 each
In Stock
In Stock
Get 14 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
Replaces U3524LF

Used to connect 1/4 in. (3/8 in. OD) PEX pipe to fixtures and appliances such as faucets, refrigerators and humidifiers that require a 3/8 in. compression connection. Innovative push-to-connect design makes for quick and easy installation. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

Features
  • Sleek chrome finish for an attractive appearance.
  • Compatible with 1/4 in. (3/8 in. OD) PEX pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be installed in wet lines.
  • Can be rotated for easier and faster installation.
  • Ideal for working in tight spaces.
  • Remove using a Disconnect Clip or Disconnect Tongs
  • 25-year warranty

Specs

–
Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great Product

Used to connect water line to refrigerator ice maker. easy to connect. have not had a leak at the connection.
Bob
Erlanger, Ky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They leak!

Very frustrating to make a short hose and have it leak when touched.
Merchant response
4 years ago
Hello, Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize if you were unhappy with the item you ordered in any way. We do accept returns on items that can be determined to be defective as this appears to have been. We sincerely apologize for any inconvenience you may have experienced. If you would be interested in setting up a return for replacement or refund, please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
Self sufficient
Austin TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked great

Thanks for your help in identifying what was needed. Great service.
Victor
Darien IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly.

Worked as advertised. Had a 1/4 inch ice maker supply I wanted to use for a water filter.
LJ
DC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy