Shop Resideo Sale
Main product image of 1/4" (3/8" OD) SharkBite x 1/2" Faucet Reducing Connector (Lead Free), U3525LFA
Magnifying glass
Hover image to zoom

1/4" (3/8" OD) SharkBite x 1/2" Faucet Reducing Connector (Lead Free), U3525LFA

Brand:
SharkBite
SKU:
U3525LFA
Rating:
(6)
Q&A:
(1)
1/4" (3/8" OD) SharkBite x 1/2" Faucet Reducing Connector (Lead Free), U3525LFA
Magnifying glass
Hover image to zoom
$5.83 each
BOX UP & SAVE 8%
$32.16 box of 6
$5.36 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 1/4" x 1/2", 1/2"
Product Highlight: Tubing Compatibility
PEX, CPVC, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Warranty
25 Year Warranty

Description

–
Replaces U3525LF

This item is a 1/4" (3/8" OD) SharkBite x 1/2" Faucet Reducing Connector (Lead Free) manufactured by SharkBite.

Specs

–
Size:

1/4"

1/4" x 1/2"

1/2"

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

OD Controlled Copper

Thread Size:

1/2"

Application:

Plumbing

Thread Type:

Female

Insertion Depth:

13/16"

Warranty:

25 Year

Lead Free:

Yes

Standards Met:

NSF

PEX Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good but

These are nice but removing the 1/4" PEX if needed is very difficult.
Tubes110
Philadelphia, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellentt

Quick installation, excellent. You buy the 10 ft 3/8 OD pex and you will do the faucet installations perfectly
Bernardo
Miami
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Make it easy.

Made putting a new faucet under a bathroom vanity easier. Why spend more time on a job if a fitting is available.
Mike
Campbellsburg, IN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for RV plumbing repair

I had some burst PEX pipe fittings in my RV. This product is exactly what I needed to fix the problem. I just cut off the old, busted fitting and slid on the new one. Best of all, no tools were required.
Liz
Utah
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed when I needed the item!

Worked perfectly the first time. Shipped on time and arrived on time.
Don
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GOOD PRODUCT,GREAT PRICE

Well made does. what its designed to do at a great price.
RICHIERICH
PHOENIX,AZ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am plumbing my house with the manifold system and I am using 1/2" pex. Is there a toilet/ faucet adapter for the 1/2" or would I have to buy a reducer to go to 1/4"? Please advise.

Asked by Rich 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

https://www.supplyhouse.com/Cash-Acme-23388-Faucet-Kit-w-Straight-Stop that maybe what you need, if not you would need a reducer.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy