| Application: | Plumbing |
|---|---|
| Size: | 7/8" 1/4" 1/4" x 7/8" |
| Thread Type: | Toilet Valve |
| Thread Size: | 7/8" |
| Standards Met: | NSF |
| Fitting System Compatibility: | Push Fit |
| Tubing Compatibility: | PEX CPVC OD Controlled Copper |
| PEX Size: | 1/4" |
| Lead Free: | Yes |
| Warranty: | 25 Year |
| Insertion Depth: | 13/16" 15/16" |