Apply to be a TradeMaster!
Main product image of 1/2" CTS x 1/2" Dual Tee Stop Valve Adaptor (Lead Free)
Magnifying glass
Hover image to zoom

1/2" CTS x 1/2" Dual Tee Stop Valve Adaptor (Lead Free)

Brand:
SharkBite
SKU:
U782LF
Rating:
(1)
Q&A:
(0)
1/2" CTS x 1/2" Dual Tee Stop Valve Adaptor (Lead Free)
Magnifying glass
Hover image to zoom
$14.76 each
BOX UP & SAVE 5%
$83.70 box of 6
$13.95 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Tubing Compatibility
OD Controlled Copper, PEX, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Outlet Size
1/2"
Product Highlight: Inlet Size
1/2"
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Instant push-fit connection for increased ease-of-use
  • No soldering, clamps, unions, or glue required
  • Fits copper tubing, and CTS CPVC and PEX and connects all three types in any combination
  • Fittings certified to 200 PSI and 200°F (93°C)

Specs

–
Outlet Size:

1/2"

Inlet Size:

1/2"

Material:

Chrome Plated

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

PEX

CPVC

Lead Free:

Yes

Valve Type:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Used to tee hot water to faucet and dishwasher, this is just what I needed to get the job and at a great price.
Johnpipes
Greenwood, Ind
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy