Shop Limited Time Deals
Main product image of 1-1/2" White Sharkbite PEX Tubing (100 ft Coil)
Magnifying glass
Hover image to zoom

1-1/2" White Sharkbite PEX Tubing (100 ft Coil)

Brand:
SharkBite
SKU:
U890W100
Rating:
(0)
Q&A:
(0)
1-1/2" White Sharkbite PEX Tubing (100 ft Coil)
Magnifying glass
Hover image to zoom
U890W100 has been discontinued
Discontinued June 20, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Grade
PEX-b
Product Highlight: Tubing Type
Non-Oxygen Barrier
Product Highlight: Fitting System Compatibility
Crimp, PEX Compression, Clamp, Push Fit, PEX Press
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
1-1/2"
Product Highlight: Shape
Coil

Description

SharkBite PEX Pipe is a cross-linked polyethylene tubing for a wide range of residential and commercial plumbing applications. Manufactured without an oxygen barrier for potable water systems (available in white, blue, and red). The repeating SharkBite imprint pattern provides a visual aid to determine if the tube has been inserted all the way into the SharkBite Push-Fit Fitting. This feature only works if the tubing is cut between the SharkBite imprint pattern.

Features:
  • Tubing printed with SharkBite imprint pattern: Allows for easy assembly with SharkBite push-fit fittings without use of elaborate and costly tools.
  • SharkBite tubing: Strong, flexible, resilient tubing that provides superior temperature performance.
  • Complete connection system: System provides a wide selection of fittings and tubing to ensure a trouble-free rough-in.
  • Listed to NSF 14 and CSA B137.5 for use in potable water systems: Inspector friendly, peace of mind!
  • Manufactured and tested to meet or exceed the requirements of the ASTM F-876, ASTM F-877, ASTM F-2023 and CSA B137.5: Specify and install with confidence!
  • Variety of connections options, SharkBite PEX can be connected with SharkBite push-fit fittings, or Cash Acme barbed fittings: Flexible installation options.

Specifications:
  • Maximum Working Pressure: 160 psi @ 73.4°F (23°C), 100 psi @ 180°F (82°C), 80 psi @ 200° F (93°C)
  • Materials: PEX-B cross-linked polyethylene

Specs

Length (Feet):

100'

Size:

1-1/2"

Shape:

Coil

Color:

White

Material:

PEX

Fitting System Compatibility:

Crimp

PEX Compression

Clamp

Push Fit

PEX Press

Grade:

PEX-b

Application:

Plumbing

Tubing Type:

Non-Oxygen Barrier

Warranty:

25 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need