Shop Resideo Sale
Main product image of 1-1/2" Sharkbite DE-Mount Clip
Magnifying glass
Hover image to zoom

1-1/2" Sharkbite DE-Mount Clip

Brand:
SharkBite
SKU:
UXLDC41
Rating:
(7)
Q&A:
(0)
1-1/2" Sharkbite DE-Mount Clip
Magnifying glass
Hover image to zoom
$6.47 each
In Stock
In Stock
Get 23 Tue, Nov 17
Order by today, receive Tuesday
This item replaces: SBDC41

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
1-1/2" DE-Mount Clip

Specs

–
Size:

1-1/2"

Application:

Heating

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

This is a must tool to have

When working with 2" Sharkbite fittings, spend the extra money and buy these when buying the fittings. It allows movement of the fittings when otherwise they don't move once you slide them on the pipe. I learn a good lesson.
joe
Portage, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff

Order from here often great products very fast shipping
Ron the handyman
East orange nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product update

The new version of 1 1/2" tees and DE-Mount Clips make connecting and disconnecting pipe easy leaving hands free for manipulating pipe.
David
Phoenix
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

easy to use.
Tim
CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EXCELLENT PRODUCT and service by SH

This tool allows for easy assembly and disassembly of large diameter Sharkbite fittings. It holds the release for you. It is size specific.
Waterman
SE Virginia
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

work fine - should be included

Demount clip works fine but one should be included with at least every pair
breather
Milwaukee
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love the new 2XL Sharkbites

The mechanism of the new 2XL clips is so much better than the de-mount c-Clip for the smaller Sharkbites(where you had to hold pressure against the sharkbite fitting will pulling the pipe in the opposite direction. With the 2XL fittings the de-mount clip actually slides onto the fitting and uses a sort of "twist-to-unlock" sort of function to release the stainless teeth inside and it holds it open without any continued pressure from the user. I love the old sharkbites but this is a big improvement.
Chris
Mahopac, NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy