Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 7/8" Sharkbite Straight Swivel Toilet Connector (LF)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 7/8" Sharkbite Straight Swivel Toilet Connector (LF)

Brand:
SharkBite
SKU:
UC528LF
Rating:
(4)
Q&A:
(0)
1/2" PEX Crimp x 7/8" Sharkbite Straight Swivel Toilet Connector (LF)
Magnifying glass
Hover image to zoom
$6.31 each
BOX UP & SAVE 8%
$58.00 box of 10
$5.80 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 7/8"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

–


The SharkBite barb connection system is the best option for connecting PEX tubing in water distribution systems when lower material cost is desired. Robustly constructed with DZR brass, the SharkBite barb fittings & valves are corrosion resistant. And with a wide range of fittings, manifolds, regulator, thermostatic, and ball valves available, the SharkBite barb connection system is perfect for your next plumbing project.

Specs

–
Application:

Plumbing

Size:

1/2" x 7/8"

Thread Type:

Female

Thread Size:

7/8"

PEX Size:

1/2"

Fitting System Compatibility:

Crimp

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I will buy again from Supply House

This part enabled me to complete a cabin I was building.
DAVID
KY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex

Product arrived on time.
Lu
Texas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service, Ordered Monday and received all items Tues

Building new house, can't wait to install.
John the builder
Shermans Dale Pa.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent product ,price and delivery

all my experience with supply house has been excellent
wally
Ma.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy