Apply to be a TradeMaster!
Main product image of 1/2" CTS x 1/2" PVC SharkBite Transition Coupling, UIP4008A
Magnifying glass
Hover image to zoom

1/2" CTS x 1/2" PVC SharkBite Transition Coupling, UIP4008A

Brand:
SharkBite
SKU:
UIP4008A
Rating:
(0)
Q&A:
(1)
1/2" CTS x 1/2" PVC SharkBite Transition Coupling, UIP4008A
Magnifying glass
Hover image to zoom
$11.78 each
BOX UP & SAVE 5%
$67.44 box of 6
$11.24 each
In Stock
In Stock
Get 60 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PE-RT, CPVC, Copper, PEX
Product Highlight: Fitting System Compatibility
Push Fit

Description

–
Replaces UIP4008

This item allows you to transition from PVC to PEX. The PVC end of this product can not be used on PEX.

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite PVC Fittings connect PVC pipe (Sch. 40, 80 and 120) to Copper, PEX, CPVC, and PE-RT pipe with no solder, clamps, unions or glue.

Specs

–
Material:

Brass

Tubing Compatibility:

PE-RT

CPVC

Copper

PEX

Application:

Plumbing

Heating

Size:

1/2"

Insertion Depth:

15/16"

Fitting System Compatibility:

Push Fit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is it possible to use a sharkbite pvc x copper fitting on galvanized pipe since it is the same size as pvc?

Asked by Scott 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

The tubing for this will not be compatible with galvanized pipe only CPVC PE-RT, PEX, or Copper.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy