Apply to be a TradeMaster!
Main product image of 3/4" CTS x 3/4" PVC SharkBite Transition Coupling, UIP4016A
Magnifying glass
Hover image to zoom

3/4" CTS x 3/4" PVC SharkBite Transition Coupling, UIP4016A

Brand:
SharkBite
SKU:
UIP4016A
Rating:
(4)
Q&A:
(0)
3/4" CTS x 3/4" PVC SharkBite Transition Coupling, UIP4016A
Magnifying glass
Hover image to zoom
$14.53 each
BOX UP & SAVE 4%
$83.40 box of 6
$13.90 each
In Stock
In Stock
Get 147 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, Copper, CPVC, PE-RT
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Connection Type
CTS x PVC Connection

Description

–
Replaces UIP4016

This item allows you to transition from PVC to PEX. The PVC end of this product can not be used on PEX.

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite PVC Fittings connect PVC pipe (Sch. 40, 80 and 120) to Copper, PEX, CPVC, and PE-RT pipe with no solder, clamps, unions or glue.

Specs

–
Tubing Compatibility:

PEX

Copper

CPVC

PE-RT

Application:

Plumbing

Heating

Connection Type:

CTS x PVC

Material:

Brass

Size:

3/4"

Insertion Depth:

1-1/8"

Fitting System Compatibility:

Push Fit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

A great transition fitting

This SharkBite fitting makes the transition from Pex to PVC easy and clean looking.I'll always use it when needed. Thanks for the fast shipping!
Jim
Russellville, Tn
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT

we use these in several applications and are always pleased.
RM
Artesia NM
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm buying more as we speak

It works great for connecting PVC to Pex, copper or CPVC
SteveO
Black Mtn. NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Transition couplmg

This the only place I was able to find cts to pvc fitting. Believe me no one had this fitting. You guys popped it out no problem. You rock!
Marc
Illinois
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy