Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" SharkBite Max Reducing Coupling (Lead Free), UR058A
Magnifying glass
Hover image to zoom

3/4" x 1/2" SharkBite Max Reducing Coupling (Lead Free), UR058A

Brand:
SharkBite
SKU:
UR058A
Rating:
(1)
Q&A:
(0)
3/4" x 1/2" SharkBite Max Reducing Coupling (Lead Free), UR058A
Magnifying glass
Hover image to zoom
$9.54 each
BOX UP & SAVE 8%
$105.36 box of 12
$8.78 each
In Stock
In Stock
Get 210 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4", 3/4" x 1/2"
Product Highlight: Lead Free
Yes

Description

–
Replaces UR058

Note: Image does not depict exact item.


Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).


Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required.


Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body.


Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels.


Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
Size:

1/2"

3/4"

3/4" x 1/2"

Lead Free:

Yes

PEX Size:

3/4"

1/2"

Insertion Depth:

1-1/8"

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

saved me time so worth the extra money...

DID NOT want to have to drain my radiant heat manifold and system so cutting 3/4 copper and using these worked for what i needed..saved me time so worth the extra money...
myself
ny
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy